Locker Room Bench - 36 x 9 x 17", Standard

Take a seat to change your clothes.
  • For breakrooms and warehouses.
  • Lacquered 9" maple top resist spills, warping and solvents.
  • Powder-coated steel pedestals.
  • Pre-drilled for easy mounting.
  • Includes bench top, 2 pedestals and hardware.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
W x D x H
TOP
THICKNESS
WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 3+
H-3640ST 36917" 1/4" 23 $160 $150  ADD
SHIPS UNASSEMBLED VIA UPS
THICKNESS:
  • Tube: 16 gauge
  • Round Base: 11 gauge
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 08:04:01 AM; USWEB27