Plastic Shelving - 48 x 24 x 75"

Industrial-grade shelves for maintenance rooms and repair shops.
  • Chemical-resistant HDPE. Won't chip, dent or rust.
  • Sets up easily, simply snap together.
  • Four fixed, vented plastic shelves are 21 1/2" apart.
  • UV protected.

    Plastic Shelving
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
NO. OF
POSTS
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3588 482475" 4 18 340 82 $585 $570  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 47 3/4 x 23 3/4 x 75"
  • Usable Space (Between Posts): 18 x 17 1/2" Each half
  • Grid Opening: 1 3/4 x 3/4"
  • Post (Diameter): 2 3/8"
THICKNESS:
  • Panel/Shelf: 2 5/8"
FEATURES:
  • Resistant to gas.
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 09:06:49 AM; USWEB29