Industrial Power Strip - 6 Outlet, 11 1⁄2"

Instantly add outlets in your office, warehouse or workshop.
  • Circuit breaker stops electricity flow. 15 amp.
  • Durable metal casing.
  • Lighted on/off switch.
UL/C-UL Listed
MODEL
NO.
DESCRIPTION NO. OF
OUTLETS
STRIP
LENGTH
CORD
LENGTH
COLOR GAUGE/
CONDUCTOR
125V
RATING
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3583 Industrial 6 11 1/2" 5' Gray 14/3 15A $27 $25  ADD
FEATURES:
  • Holes on back for wall mounting.
SPECIFICATIONS:
  • 125 V
  • 3-prong plug
  • Meets UL 1363
USAGE:
  • Not a surge protector.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/29/2026 02:14:41 AM; USWEB5