Plastic Dunnage Rack - 96 x 24 x 12"

Keep bulky items off the floor, away from moisture and dirt.
  • Weather resistant for outdoor use at gas stations and garden centers.
  • High-density polyethylene resists oils, salts, acids and chemicals.
  • Grid top reduces dust buildup.
  • Made in the USA.
MODEL
NO.
DIMENSIONS
W x D x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3578 962412" 1,400 40 $190 $180  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 95 7/8 x 23 7/8 x 12"
  • Post (Diameter): 2 1/4"
  • Grid Opening: 1 3/4 x 3/4"
  • Deck (Height): 2 5/8"
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:59:17 AM; USWEB7