Coin Sorter/Counter

Sort, count and wrap coins accurately.
  • Recommended for laundromats, churches and car washes.
  • Handles pennies, nickels, dimes, quarters and dollar coins.
  • Separate and dispense coins into bins or rolls.
  • Count batch quantities from 0-500 for each denomination.
  • LED screen displays counts and totals.

    Coin Sorter Roll Attachment
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
HOPPER
CAPACITY
COUNTING
SPEED
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3568 Coin Sorter/
Counter
111011" 2,000 coins
(dimes)
300 coins
per min.
13 $255 $245  ADD
INCLUDES:
  • Roll Attachment
FEATURES:
  • Operating Modes: Counting, adding, & batching
  • Adding Range: 0 - 999999
  • Automatic memory for batch setting.
  • Power Source: 100 VAC
  • Coin Wrapping: Works with flat and pre-formed wrappers.
  • Coin Drawer Capacity: Up to 900 coins (dimes)
USAGE: 
  • Accurate sorting not guaranteed if coins are dirty or damaged.  
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:51:20 PM; USWEB10