Rubbermaid® Mobile Ingredient Bin - 29 x 18 x 29"

Store heavy bulk items such as dry beans, pasta and flour.
  • Recommended for commercial kitchens, restaurants and bakeries.
  • Clear sliding lid provides content visibility. Plastic scoop included.
  • Fit under most counters. Roll easily from storage to prep areas with 3" casters: 2 swivel, 2 rigid.
  • FDA and USDA compliant. NSF certified.
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
L x W x H
CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3561 Mobile Bin 291829" 38 Gal. 33 $343 $332  ADD
DIMENSIONS:
  • Outside (Actual): 29 3/4 x 18 x 29"
MATERIAL:
  • Bin and Casters: Polypropylene
  • Lid & Scoop: Polycarbonate
CAPACITY:
  • Actual: 37.62 gallons
INCLUDES: 
  • 32 oz Scoop with lip to attach to bin. 
    • H-4867 Scoop is compatible as a replacement, but does not have a lip.
MODEL NUMBER:
  • Rubbermaid®: FG360388WHT
FEATURES: 
  • Commercial dishwasher safe.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3561-LID Clear Lid for Rubbermaid® Mobile Ingredient Bin - 29 x 18 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 02:22:14 AM; USWEB9