Uline Heavy-Duty Safety Snap-Blade Knife

Combine the advantages of a snap-blade knife with safety assured.
  • Heavy-duty blade automatically retracts when not in use.
  • Wide ergonomic rubberized grip.
  • Includes 8 snap-off blades – 1 sheet of 8 blade segments.
MODEL
NO.
DESCRIPTION BLADE
SIZE
PRICE EACH IN STOCK
SHIPS TODAY
6 12 24 48+
H-3547 Safety Snap-Blade 18 mm $8.25 $8.00 $7.75 $7.50  ADD
DIMENSIONS:
  • Handle: 7.8 x 1.7 x 0.7" (L x H x D)
  • Blade: 4.3 x 0.7" (L x H)
THICKNESS:
  • Blade: .5 mm
MATERIAL:
  • Blade: Carbon steel
  • Handle: Plastic/Rubber
FEATURES:
  • Use tip of handle to snap off blade.
  • Does not have a pocket clip.
  • Auto-Retractable: Blade stays out until thumb is lifted from the slider.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-2677B Replacement Blades for Olfa® Heavy-Duty Utility Knife
  • H-273B Replacement Blades for Uline Snap-Blade Knives
  • H-996B Replacement Blades for Olfa® Snap-Blade Knives
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:20:52 PM; USWEB10