Expandable Beverage Dolly - 23 x 62"

Maneuvers easily through narrow, crowded Manhattan streets.
  • Move cases of beer, wine or soda.
  • Converts from small hand truck to large platform truck in seconds.
  • Caster brake prevents movement on inclines.
  • Made of lightweight aluminum. Folds flat for storage.
  • Two 8" fixed, two 5" swivel, two 4" swivel casters – 1 lockable.
MODEL
NO.
DECK
SIZE
EXTENDED
DECK SIZE
WHEEL
TYPE
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3517 23 x 31" 23 x 62" Rubber 1,500 lbs. 48 $825 $795  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Overall (Unfolded): 28 1/2 x 61 3/4 x 39" (W x L x H)
  • Overall (Folded):
    • Main Unit: 28 1/2 x 41 1/2 x 10"
    • Extension: 27 x 30 3/4 x 10"
  • Deck (Actual):
    • Main Unit Only: 23 1/4 x 31"
    • Main Unit with Extension: 23 1/4 x 61 3/4"
  • Height from Floor to Deck: 9 1/2"
REPLACEMENT CASTERS:
  • 4" Lockable Swivel: H-3517-4LKSW
  • 5" Swivel: H-3517-5SWVL
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:29:54 AM; USWEB11