Dog Waste System Receptacle

Keep apartment landscaping, hiking trails, dog parks and recreation areas free of dog waste.
Mounting hardware included
MODEL
NO.
DESCRIPTION SIZE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3491 Receptacle 11.5" Diam. x 23" H 16 $235 $225  ADD
DIMENSIONS: 
  • Outside:
    • Base: 11 1/2 x 23 1/8" (Diam x H)
    • Base with Lid: 12 x 23 1/4" (Diam x H)
  • Hinge: 1 3/4" depth
FEATURES:
  • Holes on bottom for drainage.
MOUNTING HARDWARE: 
  • (2) Washers
  • (2) 2" Bolts
  • (2) Nuts
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1662-HDWR Mounting Hardware for U-Channel Posts
  • H-1662G U-Channel Post for Parking Signs - 8 ft, Green
  • H-1662GALV U-Channel Post for Parking Signs - 8 ft, Galvanized
  • S-20825 Dogipot® Dog Receptacle Liner - 28 x 29"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 11:42:07 PM; USWEB5