Microfiber Deluxe Dust Mop Kit - 36"

Grabs and holds dust and dirt with looped microfiber.
  • No cleaning spray needed.
  • Works well on tile floors.
  • Mop head is machine washable up to 200 times.
MODEL
NO.
WIDTH DESCRIPTION INCLUDES PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-3474 36" Deluxe Dusting Head,
64" Fiberglass Handle and Frame
$43 $41 $39  ADD
DIMENSIONS:
  • Mop (Depth): 
    • Metal Frame: 5"
    • Canvas Mop Head: 6"
    • Total Dust Mop Head: 9"
  • Handle (Diameter): 1" 
MATERIAL:
  • Head: Looped 2-twist microfiber yarn
  • Handle: One piece, fiberglass with 3" metal head
USAGE:
  • 360° swivel ability when white locking mechanism is lifted.
CLEANING INSTRUCTIONS:
  • Life cycle decreases when washed with bleach or fabric softener.
SPECIFICATIONS:
  • Not antimicrobial
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-10021 Replacement Handle for Dust Mop - 64", Wood
PARTS:
  • H-865-HANDLE Replacement Handle for Dust Mop - 64", Fiberglass
  • H-867-FRAME Metal Frame for Dust Mop Kit - 36"
  • S-18411 Microfiber Deluxe Dust Mop Replacement Head - 36"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 03:13:35 AM; USWEB29