Clean Stride Mat - 36 x 92"

Combine the dirt-scraping power of a Waterhog® mat with the dust pickup of a clean mat.
  • Solid rubber nubs prevent carpet from crushing.
  • Use each sheet many times before peeling off.
  • Replacement Pads available.
MODEL
NO.
SIZE SHEETS/
MAT
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-3468 36 x 92" 60 Waterhog® Mat
w/ Clean Mat Pad
$215 $195  ADD
DIMENSIONS:
  • Actual: 36 1/2 x 92 1/2"
  • Pad: 34 x 44"
MATERIAL:
  • Mat:
    • Polypropylene
    • Backing/Borders: SBR (Styrene Butadiene Rubber)
    • Recycled Content (Backing): 20%
  • Pad: Polyethylene film
FEATURES:
  • Cleated backing
  • 24 oz/square yard.
  • Gaps in the Mat: 3/10"
  • Waterhog® Mat: Anti-static fibers
  • Mat Pad and Frame: Not anti-static
COLOR:
  • Mat color may vary from lot to lot.
USAGE:
  • Average Life: 3 - 4 years
CLEANING INSTRUCTIONS:
  • Vacuum or hose mat off and hang to dry.
  • Upright rotary carpet extractor will work also.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3471 Clean Stride Mat Replacement Pad - 34 x 44", White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:15:49 AM; USWEB33