Snap-On Aluminum Lockout Hasp

Allows workers to lock out the same piece of equipment.
  • Spring-loaded arm for easy application.
  • Corrosion-resistant. Snap-on aluminum and stainless steel.
  • Includes reusable write-on labels.
  • Lockout Padlocks and Tags sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x H
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 6 12+
H-3428 Aluminum 3/4 x 1/8" $21 $20 $19  ADD
DIMENSIONS: 
  • Length: 7"
FEATURES: 
  • Reusable Labels: English, Spanish and French
MODEL NUMBER: 
  • Master Lock®: 427
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/01/2026 06:58:41 AM; USWEB31