10 lb Hexagonal Rubber Base for Channelizer Cone

Sturdy base stabilizes channelizer cone.
Meets MASH and MUTCD Standards
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) IN STOCK
SHIPS TODAY
6 24+
H-3416 10 lb. Hexagonal Base $12 $11  ADD
DIMENSIONS:
  • Diameter: 
    • Overall: 19"
    • Hole: 7 3/4"
THICKNESS: 
  • 1 1/2"
MATERIAL:
  • 100% recycled rubber
RECYCLING: 
  • Recycled Content (Post-consumer): 100% 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:52:51 PM; USWEB14