A-Frame Panel Truck - 30 x 60"

Move large sheets of plywood, drywall and steel easily.
  • 1" retaining lip on each side keeps panels from sliding off.
  • All-welded 12 gauge steel construction.
  • Frame extends 48" above deck to provide sturdy support.
  • 1 ton capacity.
  • 6" polyurethane casters: 2 swivel, 2 rigid.
MODEL
NO.
DESCRIPTION DECK SIZE
W x L
USABLE
DECK/SIDE
UPRIGHT
HEIGHT
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3407 Steel Deck 30 x 60" 9" 48" 2,000 lbs. 6" Polyurethane 172 $730 $710  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 60 1/2 x 30 3/4 x 59" (L x W x H)
  • Deck (Height): 10"
FEATURES:
  • Powder coated
  • Polyurethane Casters:
    • Quiet
    • Non-marking
    • Indoor or outdoor use.
    • For wet or dry surfaces.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4663R Polyurethane Caster for A-Frame Panel Trucks - Rigid, 6 x 2"
  • H-4663S Polyurethane Caster for A-Frame Panel Trucks - Swivel, 6 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 12:47:55 AM; USWEB13