8-In-1 Multi-Cart® - 44" Height

Uline's New York sales force loves this versatile cart.
  • Lightweight, compact. Fits in the trunk of a car.
  • Instantly converts from platform truck to dolly or hand truck.
  • Rugged steel frame lengthens to accommodate load size.
  • Includes stair climber.
MODEL
NO.
HANDLE
TYPE
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3381 Continuous 8" Rubber 500 44" 22 $215 $205  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Overall Width: 17"
  • Upright Position:
    • Total Height (Actual): 43 7/8"
  • Platform Position:
    • Total Height: 33 1/2"
  • Platform Size:
    • Collapsed: 28 x 12 1/2"
    • Extended: 40 x 12 1/2"
MATERIAL:
  • Wheels: Rubber with a foam core. (No air required)
  • Casters: TPR (Thermoplastic Rubber)
CAPACITY:
  • Hand Truck (Upright): 150 lbs
  • Platform (Horizontal): 500 lbs
REPLACEMENT PARTS:
  • 4" Swivel Caster with Brake: H-3381-CAST
  • 8" Rigid Wheel: H-3381-RW
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 05:58:17 PM; USWEB32