Hard Surface Chair Mat - No Lip, 60 x 96", Clear

Roll your chair effortlessly throughout your busy day.
  • Anti-skid surface and straight edges. Vinyl construction. Ships flat – No "roll-up".
  • Flat textured backing grips firmly to hardwood, linoleum and tile.
  • Carpet Chair Mat also available.
MODEL
NO.
SIZE LIP SIZE
W x L
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-3371 60 x 96" No Lip $193 $189 $185  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
APPEARANCE:
  • Edges: Not beveled
  • Top has a slight texture, not completely smooth.
THICKNESS:
  • .11"
MATERIAL:
  • PVC (Polyvinyl Chloride)
  • Matte finish
CAPACITY:
  • 300 lbs
USAGE:
  • Dust, residue from cleaning products and some specialty floorings can affect the grip of the mat.
  • Make sure mats and floor are clean and dry before use.
    • Clean mats with hot soapy water.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 02:38:26 AM; USWEB25