Rubbermaid® Executive Service Cart - 39 x 20 x 38"

Cart of choice for food service.
  • Glides easily, slides in and out. Sleek and maneuverable.
  • Easy to clean, smooth plastic shelves.
  • 3/4" deep trays are 10" apart.
  • 4" quiet non-marking rubber swivel casters.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3350 392038" 300 lbs. 3 35 $290 $280  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Actual (Including Handles & Casters): 38 5/8 x 19 7/8 x 37 5/8"
  • Usable:
    • Top Shelf: 27 5/8 x 19 1/8"
    • Middle Shelf: 26 3/8 x 16 1/8"
    • Bottom Shelf: 26 3/8 x 15 3/4"
  • Lip:
    • 3/4" high on 3 sides.
    • 1/4" high on one long side.
CAPACITY:
  • Shelf: 100 lbs
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1053-CAST Rubber Caster for Service Carts - 4 x 15/16", Swivel
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 11:52:12 PM; USWEB25