Set of 4 Casters for Clothes Racks and Gridwall Gondola Base

Set of 4 lockable casters.
  • Use with Uline Clothing Racks and Gridwall Panel Gondola Base.
MODEL
NO.
DESCRIPTION DIAMETER WT.
(LBS.)
PRICE PER SET IN STOCK
SHIPS TODAY
1 5+
H-3334 Set of 4 Lockable Casters 1/4" 2 $8 $7  ADD
DIMENSIONS:
  • Width: 2"
  • Stem: 3/4" long with a 3/8" diameter
  • Thread Size: 16
MATERIAL:
  • Wheel & Hub: Plastic
COMPATIBILITY: 
  • Works with the following: 
TypeDescriptionModel # 
Clothes Racks 4-Way, Straight Arm
36" Round
4-Way Slant Arm
Double Rail 
Handbags 
Shoes
H-3331
H-3332
H-3787
H-3788
H-3790
H-4381
Gridwall Gondola Base Black or White 
Chrome
H-4282
H-4282C
Table Folding Dump Table H-7082
CAPACITY:
  • 330 lbs per kit (when unit is not moving).
  • 82.5 lbs per caster
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:29:53 PM; USWEB30