Amber Vinyl Strip Door Kit - 10 x 10'

Amber-colored PVC vinyl blocks UV flash and sparks produced by welding while keeping out dust and noise.
  • Maintains air temp for lower HVAC bills.
  • Include an aluminum bolt-on mounting bracket.
MODEL
NO.
DOOR SIZE
W x H
STRIP SIZE OVERLAP % PRICE
EACH
IN STOCK
SHIPS TODAY
WIDTH THICKNESS
H-3211 10 x 10' 12" .120" 67% $735  ADD
SHIPS VIA MOTOR FREIGHT
INCLUDES:
  • (15) Amber strips
  • Mounting Components:
    • (60) 1/4" Nuts
    • (10) Retaining bars
    • (3) 3' x 2 1/2" (W x H) Mounting brackets
    • (1) 1' x 2 1/2" (W x H) Mounting bracket
      • Wall mounting hardware (screws & anchors) are not included.
DIMENSIONS:
  • Mounting Bracket:
    • Spacing Between Studs/Nuts (Center to Center): 2"
    • Mounting Holes (4): 1/2"
TEMPERATURE:
  • 0° - 150° F
FEATURES:
  • Flame resistant and retardant.
  • UV Stabilized.
  • Strips can be cut with a utility knife to shorten the length.
APPEARANCE:
  • When rolled up, strips appear green in color. They are amber when unrolled.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3055 Bolt-On Bracket for Vinyl Strip Door - 2'
  • H-3056 Bolt-On Bracket for Vinyl Strip Door - 3'
  • H-3215 Vinyl Strip Door Replacement Roll - Amber, 12" x 150'
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 11:31:29 PM; USWEB11