Low Temp Vinyl Strip Door Kit - 10 x 10'

Maintain temperatures in coolers, freezers and USDA-inspected facilities while keeping out dust and noise.
  • Nylon-reinforced PVC vinyl stays flexible down to -20°F.
  • Includes an aluminum bolt-on mounting bracket.
MODEL
NO.
DOOR SIZE
W x H
STRIP SIZE OVERLAP % PRICE
EACH
IN STOCK
SHIPS TODAY
WIDTH THICKNESS
H-3206 10 x 10' 12" .120" 67% $726  ADD
SHIPS VIA MOTOR FREIGHT
INCLUDES:
  • (15) Strips
  • Mounting Components:
    • (60) 1/4" Nuts
    • (10) Retaining bars
    • (2) 3' x 2 1/2" (W x H) Mounting brackets
    • (2) 2' x 2 1/2" (W x H) Mounting brackets
      • Wall mounting hardware (screws & anchors) are not included.
DIMENSIONS:
  • Mounting Bracket:
    • Spacing Between Studs/Nuts (Center to Center): 2"
    • Mounting Holes (4): 1/2"
TEMPERATURE:
  • -20° to 140° F
FEATURES:
  • UV Stabilized.
  • Strips can be cut with a utility knife to shorten the length.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3055 Bolt-On Bracket for Vinyl Strip Door - 2'
  • H-3056 Bolt-On Bracket for Vinyl Strip Door - 3'
  • H-3213 Vinyl Strip Door Replacement Roll - Low Temp, 12" x 150'
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 11:33:56 AM; USWEB9