Uline Loop Handle Aluminum Hand Truck - XL Nose Plate, Solid Wheels

Lightweight, rugged, easy-to-handle aluminum.
  • Maneuver easily with one hand.
  • Quality, value and years of service.
  • Beveled nose plate.
  • 52" high. 10" wheels.
MODEL
NO.
LOAD CAPACITY
(LBS.)
WHEEL
TYPE
NOSE
PLATE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3199 500 10" Solid Rubber 16 x 13" 29 $170 $160  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Nose Plate (Actual): 16 x 13 1/2"
  • Outside from Wheel to Wheel (Width): 19 3/8"
  • Axle (Diameter): 5/8"
MATERIAL:
  • Nose Plate: Magnesium
REPLACEMENT WHEELS:
  • 10" Rubber (400 lb cap): H-3358
COMPATIBLE PARTS:
Uline
10" Rubber Wheel (250 lb cap)
H-3357
10" Rubber Wheel (400 lb cap)
H-100WH
10" Rubber Wheel (400 lb cap)
H-3358
10" Flat Free Pneumatic (300 lb cap)
H-5454
Magliner

10" Rubber Wheel (500 lb cap)H-3379
10" Pneumatic Wheel (500 lb cap)H-3380
Nose Plate
14 x 7 1/2"H-1361-NOSE
18 x 7 1/2"H-1363-NOSE
    SPECIFICATIONSMETRICIMPERIAL
    PARTS:
    • H-3199-NOSE Nose Plate for Uline Loop Handle Aluminum Hand Truck - 16 x 13"
    • H-3199AXLEKT Axle/Wheel Hardware Kit for 10" Solid Wheel 3-In-1 Hand Truck
    • H-3199HNDLKT Handle Hardware Kit for Uline Standard Aluminum Hand Trucks
    • H-3358 Uline Solid Rubber Wheel - 400 lb Capacity, 10"
    Unable to find what you're looking for? Please contact us.
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    02/22/2026 02:18:35 PM; USWEB11