Panel Truck - Open Deck, 27 x 30"

Move artwork, tables or plywood with ease.
  • Lightweight and easy to use.
  • 11" space between uprights.
  • Removable uprights fit any size load.
  • Rugged steel supports handle any cargo.
  • 5" polyurethane swivel casters.
MODEL
NO.
DESCRIPTION DECK SIZE
W x L
UPRIGHT
HEIGHT
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3173 Open Deck 27 x 30" 32" 1,000 lbs. 5" Polyurethane 65 $235 $225  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Deck (Actual): 26 3/4 x 31"
  • Height:
    • Overall: 40"
    • Uprights (From Top of Deck): 31 5/8"
    • Deck: 8 3/8"
  • Uprights (Diameter): 1 1/4"
FEATURES:
  • Powder coated
USAGE:
  • Do not move over large thresholds or gaps when loaded with weight.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-3173RIGID Polyurethane Caster for Panel Trucks - Rigid, 5 x 1 1/4"
  • H-3174-DECKQ Carpet Panel for Carpeted Deck Panel Truck - 27 x 30"
  • H-5540SWB Standard Polyurethane Caster - Swivel with Brake, 5 x 1 1/4"
PARTS:
  • H-3173SWVL Polyurethane Caster for Panel Trucks - Swivel, 5 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 09:52:32 AM; USWEB25