Economy Folding Table - 48" Diameter

Set up in seconds for extra room at parties or picnics.
  • Blow-molded polyethylene top.
  • 29" fixed table height with locking steel legs.
  • Folds to 2" thickness for easy storage.
MODEL
NO.
DIMENSIONS SHAPE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 10+
H-3138FOL 48" Diam. Round 250 26 $125 $115  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Legs (Diameter): 1 1/8"
  • Distance Between Legs: 
    • Short Side: 27 3/16"
    • Long Side: 33 7/16"
THICKNESS:
  • Tabletop: 1 3/4"
  • Legs: 19 gauge
COLOR:
  • Tabletop: Speckled off-white
SPECIFICATIONS:
  • Meets ANSI/BIFMA x5.5 Desk Standards.
FEATURES:
  • Textured top
USAGE:
  • Tabletop does not fold in half (only legs fold).
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-3698 Folding Table Dolly - 49 x 32 x 41"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 12:47:57 AM; USWEB11