Economy Fold-in-Half Table - 48" Diameter

Folds in the center for easy transportation and storage.
  • Blow-molded polyethylene top.
  • 29" fixed table height with locking steel legs.
  • Folds in half to 4" thickness. Convenient carry handle.

    Fold-in-Half Table
MODEL
NO.
DIMENSIONS SHAPE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 10+
H-3138FIH 48" Diam. Round 200 35 $145 $135  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Legs (Diameter): 1 1/8"
  • Distance Between Legs: 
    • Short Side: 29 15/16"
    • Long Side: 33 3/16"
THICKNESS:
  • Tabletop: 1 3/4"
  • Legs: 19 gauge
COLOR:
  • Tabletop: Speckled off-white
USAGE:
  • Table can be folded when using with H-3698 Dolly, but fewer tables will fit.
FEATURES:
  • Textured top
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA Standards.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 05:39:46 PM; USWEB14