Dividers for Magnum Hopper Bins - 24 x 10", Black

Separate bins into handy sections.
  • Black plastic dividers fit snugly into bins.
  • Magnum Hopper Bins sold separately.
MODEL
NO.
FOR BINS
L x H
QTY./
PACK
LBS./
PACK
PRICE
PER PACK
IN STOCK
SHIPS TODAY
H-3052D 24 x 10" 2 3 $24  ADD
DIMENSIONS:
  • Overall: 21 1/8 x 9"
MATERIAL:
  • Polystyrene
TEMPERATURE:
  • 0° - 200° F
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-3052BLU Magnum Hopper Bin - 24 x 11 x 10", Blue
  • H-3052R Magnum Hopper Bin - 24 x 11 x 10", Red
  • H-3052Y Magnum Hopper Bin - 24 x 11 x 10", Yellow
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 09:22:31 PM; USWEB29