Enclosed Cork Board with Aluminum Frame - 2 x 3'

Keep employees informed of bulletins and announcements.
  • Locking, shatter-proof clear acrylic door.
  • Attractive satin finish aluminum frame.
  • For indoor use only.
  • Mounting hardware included.
  • Push Pins available.
MODEL
NO.
DESCRIPTION SIZE
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3040 1 Door, Alum. Frame 2 x 3' 20 $345 $325  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Actual: 24 x 36 x 2" (W x H x D)
  • Interior:
    • Board: 21 1/8 x 33 1/8" (W x H)
    • Case Depth: 7/8"
FEATURES:
  • Keyed alike
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 07:53:03 PM; USWEB7