Uline Welded Steel Flat Shelf Cart - 42 x 24 x 35", 2 Shelf

Unload heavy, oversized items with ease.
  • Welded 12-gauge steel. Powder-coated.
  • 1 1/2" deep bottom shelf.
  • No bolts to work loose year after year.
  • Shelves are 25" apart.
  • 5" polyurethane casters: 2 locking swivel,
    2 rigid.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3037 422435" 1,200 lbs. 2 79 $450 $435  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual (With Handle): 41 3/4 x 24 1/8 x 34 3/4"
  • Top Shelf: 36 1/4 x 24 1/8"
  • Bottom Shelf (Usable): 35 3/4 x 23 7/8"
  • Distance between Posts: 33 7/16 x 21 3/8"
THICKNESS:
  • Shelves: 12 gauge
  • Post: 10 gauge
FEATURES:
  • All welded frame.
CAPACITY:
  • Shelf: 600 lbs
REPLACEMENT CASTERS:
  • 5" Polyurethane (Wheel only): H-2558CASTER
    • Casters are welded to cart.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-2558CASTER Polyurethane Wheel for Uline Welded Steel Carts - 5"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 10:35:21 AM; USWEB8