5 Step Trailer Access Ladder

Secure, safe access to semi trailers.
  • Rolls easily on 10" rubber wheels.
  • Slip-resistant rubber grip pads keep ladder in place.
  • Gradual 50° incline for easy, forward-facing descent.
  • 24" wide non-slip steps and platform.
  • 800 lb. capacity.
  • Drop ships in 2 days from MI, GA, CA, TX or PA.
  • California Only: To meet Cal/OSHA regulations, ladder ships with a 42" handrail, increasing overall height to 92".
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
PLATFORM
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-3013 5 50" 86" 800 lbs. 32 x 63" 24 x 24" 118 $820 $802  ADD
SHIPS ASSEMBLED
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Steps (Depth): 7"
  • Standard Handrail Height: 36"
MATERIAL:
  • 16 gauge powder coated steel
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
LEAD TIME:
  • Orders for 5 or more units have extended lead times.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
08/26/2026 04:38:08 AM; USWEB7