Locker Room Bench - 72 x 12 x 17", Deluxe

Take a seat to change your clothes.
  • For country clubs and spas.
  • Lacquered 12" rich dark wood top resist spills, warping and solvents.
  • Solid aluminum pedestals.
  • No mounting required.
  • Includes bench top, 2 pedestals and hardware.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
W x D x H
TOP
THICKNESS
WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 3+
H-3010DLX 721217" 3" 84 $615 $590  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Legs:
    • Width: 17 5/8"
    • Upright Post (Diameter): 1 1/2"
    • Horizontal Leg (Diameter): 1 3/4"
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:40:14 AM; USWEB11