3M HB901 Tartan Filament Tape Dispenser - 1"

Versatile and economical dispenser for online retailers.
  • Applies "L" clips in one easy motion.
  • Cuts plastic and glass filament tape up to 1" wide.
  • Special cutting edge slices through reinforcement with ease.
MODEL
NO.
DESCRIPTION CORE
SIZE
FITS TAPE
WIDTHS
MAX.
ROLL DIAM.
PRICE EACH IN STOCK
SHIPS TODAY
1 2 5+
H-2959 3M HB901 3" 1/2", 3/4" and 1" 6" $23 $21 $19  ADD
DIMENSIONS:
  • Core: 3"
  • Maximum Roll Diameter: 6"
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:04:19 AM; USWEB14