Push Handle for 18" Wire Shelving - Black

Easily move wire shelving on sliding tracks or casters.
  • Attach at any height with included shelf supports.
  • Adjusts in 1" increments.
  • Extends 6" from shelf posts.
  • Black powder-coat finish.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION FOR SHELVING
DEPTH
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
2 6+
H-2928BL Black Push Handles 18" 3 $18 $17  ADD
DIMENSIONS:
  • Depth: 7 1/2"
THICKNESS:
  • 1"
COMPATIBILITY:
  • Works with 18" Depth:
    • Black Wire Shelving
    • Mobile Shelving
    • Sliding Storage Shelves
  • Not compatible with Stock Picker or Security Carts.
SPECIFICATIONS:
  • NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 02:11:59 AM; USWEB27