Barricade Light

Use anywhere – from parking lots to warehouses or stock rooms.
  • Battery-operated photocell turns light on at dusk, off at dawn.
  • LED bulb flashes 60 times per minute.
  • 3 settings. On, flashing, off.
  • Uses 4 D Batteries sold separately.
  • Use with Traffic Barricades and Traffic Drums.
Meets MUTCD Standards
MODEL
NO.
DESCRIPTION WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2881 LED Barricade Light 2 $40 $37  ADD
DIMENSIONS:
  • Total Height: 10 1/2"
  • Diameter: 7 1/2"
  • Base: 3 x 3 1/4"
MATERIAL:
  • Lens: Polycarbonate
  • Base: Polypropylene
MOUNTING HARDWARE:
  • Included. (Bolt, wrench, and key)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 02:20:30 PM; USWEB14