Channelizer Cone with Base - 42", Standard

Stackable. Use less space than barricades for road construction.
  • Large, loop-top carry handle.
  • Impact resistant, low-density polyethylene.
  • Detachable 10 lb. rubber base.
Meets MASH and MUTCD Standards.
MODEL
NO.
HEIGHT DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2845 42" Standard Cone w/ 10 lb. Base $41 $39  ADD
DIMENSIONS: 
  • Cone: 
    • Height Including Handle: 50"
    • Handle Opening: 2 1/2 x 3 1/2"
    • Collar Height: 7"
    • Diameter: 
      • Top: 4"
      • Bottom: 11"
  • Base (Diameter):
    • Overall: 19"
    • Hole: 7 3/4"
THICKNESS: 
  • Base: 1 1/2" 
MATERIAL:
  • Base: 100% Recycled rubber
RECYCLING: 
  • Recycled Content (Post-consumer): 100% 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:54:18 PM; USWEB31