Standard Mop/Broom Holder - Stainless Steel

Keep mops and brooms tidy.
  • Spring-activated rubber clips grasp mops and brooms securely.
  • Corrosion resistant stainless steel.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
CLIPS
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-2841 Stainless Steel 2434" 4 $79 $77 $74  ADD
DIMENSIONS:
  • Depth (Actual): 2 1/2"
THICKNESS:
  • 22 gauge
MATERIAL:
  • 430 Stainless steel back plate.
  • Steel clip holder (not corrosion resistant)
  • Recycled Content: 60%
    • Post-consumer: 100%
COMPATIBILITY:
  • Holds brooms approximately 1" in diameter.
CAPACITY:
  • Per Clip: 8 lbs
  • Maximum: 32 lbs
USAGE:
  • Rubber Caps: Slip over metal cams for additional friction to hold plastic handles.
MOUNTING HARDWARE:
  • Pre-drilled holes
  • Includes:
    • (4) Screws
    • (4) Anchors
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-2841-GRIPS Clincher Grips for Standard Mop/Broom Holders
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 03:06:32 PM; USWEB26