Rubbermaid® Recycling Container with Wheels - 95 Gallon

Sturdy containers hold paper, cans and bottles for recycling.
  • Tough plastic won't crack, chip or dent.
  • Large 10" wheels roll easily over steps or curbs.
  • Hinged lid.
  • Large capacity - holds up to 7 full standard kitchen trash bags.
  • Use recommended Clear and Black Liners.

    Rubbermaid® Recycling Container with Wheels - 95 Gallon
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-2837 Container w/ Wheels 95 Gallon 362746" 39 $240 $230 $220  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (Actual): 35 3/8 x 27 1/3 x 45 3/5" (L x W x H)
  • Inside: 28 1/2 x 25 x 41 1/2" (L x W x H) 
  • Lift Bar: 9 x 1 1/4" (L x W)
MATERIAL:
  • MDPE (Medium Density Polyethylene)
  • Wheels: Rubber
  • Recycled Content (Post-consumer): 20%
CAPACITY:
  • 300 lbs
TEMPERATURE:
  • -20° to 150° F
USAGE: 
  • Will work with Type-B American and Type-G fully automated collection systems. 
  • Recommend verifying requirements with local waste managements for compliance. 
SPECIFICATIONS:
  • UV Protectant
SHIPPING:
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-12615 Uline Industrial Trash Liners - 95 Gallon, 2.5 Mil, Black
  • S-15540 Uline Industrial Trash Liners - 95 Gallon, 2.5 Mil, Clear
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 02:01:12 AM; USWEB28