Rubbermaid® Square Recycling Container - 50 Gallon

Sturdy containers hold paper, cans and bottles for recycling.
  • Tough plastic won't crack, chip or dent.
  • For cafeterias and break rooms.
  • Indoor/outdoor.
  • Lid available, sold separately.
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-2834 Square 50 Gallon 202035" 12 $210 $205 $200  ADD
DIMENSIONS:
  • Outside (Actual): 19 1/2 x 19 1/2 x 34 1/4" (L x W x H)
  • Inside: 18 x 18 x 34" (L x W x H)
  • With H-2180 Lid (Sold Separately):
    • Outside: 20 x 20 x 40" (L x W x H)
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content (Post-consumer): 20% 
TEMPERATURE:
  • -20° to 150° F
FEATURES:
  • Recycling logos are hot stamped.
CAPACITY:
  • 190 lbs
SPECIFICATIONS:
  • UV Protectant
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-2180 Rubbermaid® Square Recycling Container Lid - 35 / 50 Gallon
  • S-12981 Blue Recycling Trash Liner - 55 Gallon
  • S-2055 Uline Industrial Trash Liners - 44-55 Gallon, 1.5 Mil, Clear
  • S-5111 Uline Industrial Trash Liners - 44-55 Gallon, 1.5 Mil, Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 12:42:32 AM; USWEB8