Scratch Resistant Vinyl Strip Door Kit - 8 x 8'

Ribbed to reduce scratches and wear in high traffic locations. Keeps out dust and noise.
  • Heavy duty. PVC vinyl stays clear 20% longer.
  • Maintains air temp for lower HVAC bills.
  • Includes 2 orange safety strips to mark door edges and an aluminum bolt-on mounting bracket.
MODEL
NO.
DOOR SIZE
W x H
STRIP SIZE OVERLAP % PRICE
EACH
IN STOCK
SHIPS TODAY
WIDTH THICKNESS
H-2816 8 x 8' 8" .080" 50% $405  ADD
INCLUDES:
  • (14) Ribbed, Clear strips
  • (2) Smooth, Orange safety strips
  • Mounting Components:
    • (48) 1/4" Nuts
    • (8) Retaining bars
    • (2) 3' x 2 1/2" (W x H) Mounting brackets
    • (1) 2' x 2 1/2" (W x H) Mounting bracket
      • Wall mounting hardware (screws & anchors) are not included.
DIMENSIONS:
  • Mounting Bracket:
    • Spacing Between Studs/Nuts (Center to Center): 2"
    • Mounting Holes (4): 1/2"
TEMPERATURE:
  • 0° - 150° F
FEATURES:
  • Flame resistant and retardant.
  • UV Stabilized.
  • Strips can be cut with a utility knife to shorten the length.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-11943 Vinyl Strip Door Replacement Strips - Orange, 8" x 8'
  • H-2820 Vinyl Strip Door Replacement Roll - Scratch Resistant, 8" x 150'
  • H-3055 Bolt-On Bracket for Vinyl Strip Door - 2'
  • H-3056 Bolt-On Bracket for Vinyl Strip Door - 3'
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 10:09:54 PM; USWEB6