Radio Controlled Wall Clock - Plastic, 14"

Hang these large, easy-to-read clocks around your office or warehouse.
  • Synchronized via radio signal with U.S. Atomic Clock.
  • Adjusts automatically for Daylight Savings Time. Easy to set time.
  • Clock will set automatically within 24 hours.
  • AA Batteries sold separately.
MODEL
NO.
DESCRIPTION SIZE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-2811 Radio Controlled – Plastic 14" 2 $60 $58  ADD
DIMENSIONS:
  • Dial (Diameter): 12 1/4"
  • Depth: 1 3/4"
MATERIAL:
  • Lens: Shatter-resistant Plexiglass
FEATURES:
  • Time Zone Settings: PT, MT, CT, ET
  • Uses 1 AA battery.
USAGE:
  • For best results, place clock within 6' of a window.
NOT INCLUDED:
  • Mounting hardware
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:17:52 PM; USWEB31