Aluminum Step Ladder - 8'

WERNER®

General-purpose ladders for use in your plant, your office and at home.
  • Lightweight and easy to carry around.
  • Non-slip treads help keep your feet stable as you work. 3" deep steps.
  • Nonslip rubber feet.
  • Pinch-proof spreaders.
  • Folds to only 6" wide.
Type 1A. Meets ANSI and OSHA Standards.
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2797 8' 300 lbs. 27 x 55" 23 $245 $235  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Top: 13 x 5 3/4" (W x L)
  • Rails (Width):
    • Front: 3 1/8"
    • Rear: 1 7/8"
  • Flange (Width): 1 3/16"
  • Height:
    • Folded: 98 1/2"
    • Max Standing: 5'9"
    • Average Reach: 12'3"
USAGE:
  • Not for use near electricity.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-12922 Little Giant® Adjustable Ladder Plank - 6-9'
  • H-12923 Little Giant® Adjustable Ladder Plank - 9-15'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 11:26:07 AM; USWEB13