Polyethylene Step Stool - 2 Steps

Sturdy and safe. Helps you reach harder-to-get places.
  • Nonslip rubber feet. Hand holes for easy lifting.
  • Self-draining steps with anti-slip treads for safety.
  • Durable chemical-resistant polyethylene.
  • Storage area for tools.
MODEL
NO.
STEPS TOP STEP
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2792 2 20" 500 lbs. 21 x 24" 17 $145 $135  ADD
DIMENSIONS:
  • Actual:
    • Height: 19 1/4"
    • Base (Width):
      • Front: 20 3/4"
      • Back: 21"
  • Steps:
    • Top: 17 7/8 x 11 3/4" (W x D)
    • Bottom: 19 1/8 x 9 3/4" (W x D)
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 04:19:38 AM; USWEB28