3-Digit Take-A-Number System - Wireless

Reduce waiting time and improve customer service.
  • Easy to install.
  • LED display counts 000-999.
  • Remote works from up to 100' away.
  • 3-Digit Ticket Rolls sold separately.

    Includes:
    • (1) Large 5" numeric LED display
    • (1) Countertop stand
    • (1) Ticket dispenser
    • (1) Take-A-Number sign
    • (2) Remotes with Velcro® mounting sets
MODEL
NO.
DESCRIPTION QTY./
CTN.
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2770 3-Digit Wireless System 1 $670 $618  ADD
DIMENSIONS:
  • Display: 16 x 9 3/4 x 2 1/8"
  • Sign: 14 x 8 3/8"
  • Dispenser Stand:
    • Pole: 11 x 1/2" (H x W)
    • Base: 3 1/2 x 4 7/8"
INCLUDES:
  • (2) Remotes with Velcro strip set.
    • One working remote; one replacement remote that is not programmed.
  • Three-digit wireless RF indicator with bar-segmented numbers.
  • Countertop stand
  • Wireless receiver with mounting bracket.
  • D80 ticket dispenser (H-1714)
  • Plug-in power supply (16 1/2' cable)
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-2051 Additional Wireless Remote
PARTS:
  • H-1713-TRANS Transformer for Take-A-Number System
  • H-4665 Additional 3-Digit LED Display
  • H-4696 Wireless Remote Kit for Take-A-Number Systems
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:38:52 PM; USWEB13