3-Drum Stackable Storage Rack

Store and dispense from 55-gallon steel drums.
  • Stack drums up to 4 high, 2 high for transport.
  • Rugged, all-steel welded and bolted construction.
  • 4-way forklift access.
  • Easy to assemble. Hardware included.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2764 3-Drum 713012" 2,400 69 $255 $250  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Actual: 71 1/2 x 30 1/8 x 12"
MATERIAL:
  • Cross Braces: 14 gauge
  • Drum Rack: 1/4" thick
CAPACITY:
  • Weight capacity is per rack.
  • Total Stacking Capacity: 9,600 lbs (Stacked 4 high)
  • Holds steel drums only.
NOT INCLUDED:
  • Drums
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 04:19:20 AM; USWEB33