1 Drum Platform

Traps leaks and spills from one drum.
  • Low profile. Easy to load and unload.
  • Removable grates for easy cleaning.
  • Chemical, corrosion-resistant polyethylene.
  • Meets EPA, SPCC and NPDES Regulations.
MODEL
NO.
DIMENSIONS
L x W x H
 LOAD CAP.
(LBS.)
SUMP
CAP.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2762 27273/4" 2,000 15 Gal. 16 $125 $120  ADD
DIMENSIONS:
  • Actual: 26 3/4 x 26 3/4 x 6 3/4"
MATERIAL:
  • HDPE (High Density Polyethylene)
USAGE:
  • Not for forklift use.
SPECIFICATIONS:
  • Meets EPA 40 CFR 264.175 when used with 15 gal or smaller containers.
NOT INCLUDED:
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 01:47:36 PM; USWEB25