Minuteman® Industrial Push Sweeper

MINUTEMAN®

Sweep bulky trash in warehouses and parking lots.
  • Clean up to 25,000 square feet in an hour.
  • Rotating broom pushes debris into cleaning path, main broom sweeps it into hopper.
  • Durable plastic construction with aluminum frame. 11" wheels.
  • Replacement Brooms available.

    Industrial Push Sweeper
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
SWEEPING
WIDTH
HOPPER
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2760 Industrial Sweeper 412948" 26" 9 gal. 57 $695 $680  ADD
DIMENSIONS:
  • Actual: 41 x 28 1/2 x 47 1/2" (L x W x H)
  • Sweeping Width:
    • With Side Brush: 26"
    • Without Side Brush: 19"
MATERIAL:
  • Wheels:
    • Rim: 20% Polypropylene glass beads
    • Tire: Natural rubber
CAPACITY:
  • Hopper (Actual): 10.47 Gallons
USAGE:
  • Does not have a motor.
  • Self-propelling.
  • Works with dry substances. Wet will stick to brush.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-2760-92110 V-Belt for Minuteman® Industrial Push Sweeper
  • H-2765 Replacement Side Broom for Minuteman® Industrial Sweeper
  • H-2766 Replacement Main Broom for Minuteman® Industrial Sweeper
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 10:41:09 AM; USWEB30