Rubbermaid® Plastic Drum Dolly - 55 Gallon

Move 55-gallon drums up to 500 lbs. with ease.
  • Resists rust, denting.
  • Solid bottom contains spills.
  • 1 7/8" lip frames help stabilize drums.
  • Five 3 x 3/4" polypropylene swivel casters provide greater mobility.
MODEL
NO.
DESCRIPTION FITS
DRUM SIZE
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2747 Rubbermaid® 55 Gallon 500 13 $150 $140  ADD
DIMENSIONS:
  • Diameter:
    • Inside: 23 1/2"
    • Outside: 24 3/8"
  • Overall Height: 7"
MATERIAL:
  • HDPE (High Density Polyethylene)
REPLACEMENT CASTERS:
  • 3" Polypropylene, Swivel: H-2747-CSTR
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 11:34:05 PM; USWEB33