Recycled Wood Pallet - 48 x 48"

This economical alternative is the workhorse of the industry.
  • Tough, durable wood.
  • 2-way forklift access.
  • Stackable, reusable.
Double stringer
SOLD IN MULTIPLES OF 10
MODEL
NO.
WOOD
TYPE
SIZE
L x W
CAPACITY
(LBS.)
FORK
ACCESS
SHPG.
WEIGHT
PRICE PER PALLET IN STOCK
SHIPS TODAY
10 20 50+
H-2699 #1 Recycled 48 x 48" 3,000 2-way 50 lbs. $52 $51 $50  ADD
SHIPS VIA MOTOR FREIGHT
CONSTRUCTION:
  • Constructed from recycled wood pallets.
    • Board size, spacing and fork openings may not be uniform.
  • Top Boards: 7
  • Bottom Boards: 4 
  • Wood slats are nailed together.
  • Fork openings are on the width side.
DIMENSIONS:
  • Height: Approximately 4 1/2"
CAPACITY:                                          
  • Weight capacity in the chart refers to fork capacity.
  • Capacity is based on evenly distributed loads.
WEIGHT:
  • Pallet weight may vary based on moisture content and species of wood.
STYLE:
  • Grade "A" type pallet.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:37:28 PM; USWEB29