Double-Ring Tool Holder for Pegboard - 716", Zinc-Plated

Organize tools and accessories. Add versatility to existing pegboards.
MODEL
NO.
DESCRIPTION ROD
THICKNESS
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
H-2696 7/16" Double-Ring Tool Holder 3/16" 10 $6 $5  ADD
DIMENSIONS:
  • Rings: 1 1/4" apart
THICKNESS:
  • Rear Hook: 0.145"
  • Ring Holder: 0.118"
CAPACITY:
  • Approximately 18.3 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:14:58 PM; USWEB25