Double Straight Hooks for Pegboard - 8", Zinc-Plated

Organize tools and accessories. Add versatility to existing pegboards.
MODEL
NO.
DESCRIPTION ROD
THICKNESS
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
H-2692 8" Double Straight Hook 1/4" 10 $21 $19  ADD
DIMENSIONS:
  • Total Length: 9"
  • Bend Height: 3/8"
  • Length Between Board & Bend: 8"
  • Space Between Pegs: 1 1/4"
  • Wire Diameter: .207" (5 gauge)
CAPACITY:
  • Approximately 13.8 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 07:55:12 AM; USWEB25