Double Straight Hooks for Pegboard - 3", Zinc-Plated

Organize tools and accessories. Add versatility to existing pegboards.
MODEL
NO.
DESCRIPTION ROD
THICKNESS
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
H-2690 3" Double Straight Hook 1/4" 10 $14 $13  ADD
DIMENSIONS:
  • Total Length: 4 3/8"
  • Bend Height: 3/8"
  • Length Between Board & Bend: 3"
  • Space Between Pegs: 1 1/4"
  • Wire Diameter: .207" (5 gauge)
CAPACITY:
  • Approximately 52.9 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:54:54 PM; USWEB25