Export Pallet - 24 x 32"

ECONOMICAL

Sturdy, cost-effective pallet - Ideal for one-way shipping.
  • Stack 41 pallets in 8 feet.
  • ISPM 15 exempt for export shipping.
  • Durable, injection-molded plastic won't rot or split.
  • 2-way forklift access and 6-legged support.
MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY SHPG.
WEIGHT
PRICE EACH (MIN. 5) IN STOCK
SHIPS TODAY
FLOOR FORK 5 10 25+
H-2681 24 x 32" 5,000 lbs. 2,000 lbs. 9 lbs. $26 $25 $24  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Actual: 23.6 x 31.5 x 5.3"
  • Additional dimensions in the Instructions.
COMPATIBILITY:
  • Requires a narrow fork pallet truck.
USAGE:
  • If pallet becomes wet a gel substance may form.
    • To remove, scrub or power wash with a salt solution.
MATERIAL:
  • Recycled Polypropylene Mix
TEMPERATURE:
  • 30° - 120° F
CAPACITY:
  • Weight capacity is based on evenly distributed loads.
RECYCLING:
  • Recycled Content: 100%
STYLE:
  • Drain holes in legs.
SPECIFICATIONS:
  • Exempt from ISPM 15 because it only applies to wood pallets.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:50:30 PM; USWEB26